Motion
67453449
1-3/8 - 12 UNF Grade C Hex Lock Nut with Distorted Thread - 2-1/16" Width Across Flats, 1-13/64" High, Cadmium Clear-Plated Finish
MI ITEM #11753230
MFR #67453449
List Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 12 UNF Grade C Hex Lock Nut with Distorted Thread - 2-1/16" Width Across Flats, 1-13/64" High, Cadmium Clear-Plated Finish
MI ITEM #11753230
MFR #67453449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.75/each for your price

Overview

Mfr description
67453449 67453449 1 3/8-12 GR C ST LOCKN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1-3/8 - 12
  • Finish Coating
    Cadmium Clear -Plated
  • Height
    1-13/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    2-1/16 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought