Motion
67453647
1-1/4 - 7 UNC Grade C Hex Lock Nut with Distorted Thread - 1-7/8" Width Across Flats, 1-3/32" High, Cadmium Clear-Plated Finish
MI ITEM #11753235
MFR #67453647
List Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Grade C Hex Lock Nut with Distorted Thread - 1-7/8" Width Across Flats, 1-3/32" High, Cadmium Clear-Plated Finish
MI ITEM #11753235
MFR #67453647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.25/each for your price

Overview

Mfr description
67453647 67453647 1 1/4-7 GR C ST LOCKNU
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1-1/4 - 7
  • Finish Coating
    Cadmium Clear -Plated
  • Height
    1-3/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-7/8 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text