Motion
67455162
1/4-20" UNC, 1" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753271
MFR #67455162
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20" UNC, 1" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753271
MFR #67455162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.15/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Fastener Standard
    ANSI/ASME B18.2.1
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC

Overview

Mfr description
67455162 67455162 1/4-20X1 SQ HD BOLT GR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought