Motion
67455881
3/8-16" UNC, 1" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753287
MFR #67455881
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16" UNC, 1" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753287
MFR #67455881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67455881 67455881 3/8-16X1 SQ HD BOLT GR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ANSI/ASME B18.2.1
  • Finish Coating
    Uncoated
  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Size
    3/8-16
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought