Specifications
Dimensions
- Length1-1/4 in
- Length Measurement TypeLength Under Head
- Thread Size1/2-13
Details
- Fastener StandardANSI/ASME B18.2.1
- Finish CoatingUncoated
- MaterialSteel
- Material GradeGrade 2
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)