Overview
Mfr description
67456525 67456525 1/2-13X2 1/4 SQ HD BOL
- Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Fastener StandardANSI/ASME B18.2.1
- Finish CoatingUncoated
- Length2-1/4 in
- Length Measurement TypeLength Under Head
- MaterialSteel
- Material GradeGrade 2
- Thread Size1/2-13
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data