Motion
67456566
1/2-13" UNC, 2-1/2" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753303
MFR #67456566
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13" UNC, 2-1/2" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753303
MFR #67456566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.98/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13

Details

  • Fastener Standard
    ANSI/ASME B18.2.1
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC

Overview

Mfr description
67456566 67456566 1/2-13X2 1/2 SQ HD BOL
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought