Overview
Mfr description
67456848 67456848 1/2-13X5 SQ HD BOLT GR
- Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Fastener StandardANSI/ASME B18.2.1
- Finish CoatingUncoated
- Length5 in
- Length Measurement TypeLength Under Head
- MaterialSteel
- Material GradeGrade 2
- Thread Size1/2-13
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data