Motion
67457325
5/8-11" UNC, 2-1/2" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
Mi Item #11753321
MFR #67457325
Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11" UNC, 2-1/2" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
Mi Item #11753321
MFR #67457325

Mfr description
67457325 67457325 5/8-11X2 1/2 SQ HD BOL
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.03/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/8-11

Details

  • Fastener Standard
    ANSI/ASME B18.2.1
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)