1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67458521
7/8-9" UNC, 4" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #
11753350
MFR #
67458521
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Square Head Bolts
Value Collection 67458521
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67458521
7/8-9" UNC, 4" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #
11753350
MFR #
67458521
Mfr description
67458521 67458521 7/8-9X4 SQ HD BOLT GR
Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4 in
Length Measurement Type
Length Under Head
Thread Size
7/8-9
Details
Fastener Standard
ANSI/ASME B18.2.1
Finish Coating
Uncoated
Material
Steel
Material Grade
Grade 2
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items