Motion
67458729
1-8" UNC, 9" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753355
MFR #67458729
List Price$50.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8" UNC, 9" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753355
MFR #67458729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.53/each for your price

Overview

Mfr description
67458729 67458729 1-8X9 SQ HD BOLT GR 20
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ANSI/ASME B18.2.1
  • Finish Coating
    Uncoated
  • Length
    9 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Size
    1-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought