Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7" UNC, 8" Length Under Head Square Head Bolt;Grade 2 Steel, Uncoated
MI ITEM #11753358
MFR #67458844

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67458844 67458844 1 1/4-7X8 SQ HD BOLT G
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Uncoated
  • Length
    8 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Size
    1-1/4 - 7
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text