Specifications
Dimensions
- Hex Size3/4 in
- Length2 in
- Length Measurement TypeLength Under Head
- Thread Size1/2-13
Details
- CoatingHot Dipped Galvanized
- Fastener StandardANSI/ASME B18.2.2; ASME B18.2.1
- MaterialSteel
- Material GradeGrade 2
- Thread StandardUNC
- ThreadingPartially Threaded