Motion
67460089
1/4-20 Thread, 5/8" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11753389
MFR #67460089
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Thread, 5/8" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11753389
MFR #67460089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67460089 67460089 1/4-20X5/8 PL ST HX HD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Length
    5/8 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text