Motion
67461327
5/16-18 UNC, 2-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753420
MFR #67461327
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 2-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753420
MFR #67461327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
67461327 67461327 5/16-18X2 1/4 PL ST HX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18 in
  • Length
    2-1/4 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought