Motion
67461525
5/16-18 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753424
MFR #67461525
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753424
MFR #67461525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
67461525 67461525 5/16-18X3 1/2 PL ST HX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18 in
  • Length
    3-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought