Motion
67461889
3/8-16 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753431
MFR #67461889
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753431
MFR #67461889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
67461889 67461889 3/8-16X1 PL ST HX HD B
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought