Overview
Mfr description
67463208 67463208 1/2-13X1 3/4 PL ST HX
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1/2-13
- Length1-3/4 in
- MaterialSteel
- Material GradeGrade 2
- CoatingUncoated
- Fastener StandardASTM A307
- Length Measurement TypeLength Under Head
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data