Motion
67464404
3/4-10 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
Mi Item #11753485
MFR #67464404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
Mi Item #11753485
MFR #67464404

Mfr description
67464404 67464404 3/4-10X1 1/2 PL ST HX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-1/2 in
  • Thread Size
    3/4-10 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)