Motion
67464446
3/4-10 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753486
MFR #67464446
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753486
MFR #67464446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
67464446 67464446 3/4-10X1 3/4 PL ST HX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    1-3/4 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text