Motion
67464487
3/4-10 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753487
MFR #67464487
List Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Uncoated
MI ITEM #11753487
MFR #67464487

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.35/each for your price

Overview

Mfr description
67464487 67464487 3/4-10X2 PL ST HX HD B
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    2 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text