Motion
67465328
1-8 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Uncoated
Mi Item #11753508
MFR #67465328
Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Uncoated
Mi Item #11753508
MFR #67465328

Mfr description
67465328 67465328 1-8X6 PL ST HX HD BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.00/each

Specifications

Dimensions

  • Length
    6 in
  • Thread Size
    1-8 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)