Motion
67467720
#2-64 UN Steel Right Hand Machine Screw Hex Nut;3/16" Across Flats, 0.066" High, Zinc-Plated Finish, 2B Class of Fit
MI ITEM #11753554
MFR #67467720
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-64 UN Steel Right Hand Machine Screw Hex Nut;3/16" Across Flats, 0.066" High, Zinc-Plated Finish, 2B Class of Fit
MI ITEM #11753554
MFR #67467720

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67467720 67467720 2-64 HEX MACH SCR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    #2-64
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    3/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Non-Graded
  • Coating
    Zinc-Plated
  • Fastener Standard
    ANSI/ASME B18.6.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text