Motion
67467761
#3-56 UN Steel Right Hand Machine Screw Hex Nut;3/16" Across Flats, 0.066" High, Zinc-Plated Finish, 2B Class of Fit
Mi Item #11753555
MFR #67467761
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-56 UN Steel Right Hand Machine Screw Hex Nut;3/16" Across Flats, 0.066" High, Zinc-Plated Finish, 2B Class of Fit
Mi Item #11753555
MFR #67467761

Mfr description
67467761 67467761 3-56 HEX MACH SCR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Thread Size
    #3-56
  • Width Across Flats
    3/16 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ANSI/ASME B18.6.3
  • Material
    Steel
  • Material Grade
    Non-Graded
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)