Motion
67468165
#8-32, Zinc Plated, Steel Hex Nut with External Tooth Washer;5/16" Washer Diam, 11/32" Width Across Flats
MI ITEM #11753565
MFR #67468165
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, Zinc Plated, Steel Hex Nut with External Tooth Washer;5/16" Washer Diam, 11/32" Width Across Flats
MI ITEM #11753565
MFR #67468165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67468165 67468165 8-32 ZINC PL HEX MACH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #8-32
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    External Tooth
  • Width Across Flats
    11/32 in
  • Coating
    Zinc-Plated
  • Washer Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text