Motion
67468249
1/4-20, Zinc Plated, Steel Hex Nut with External Tooth Washer;1/2" Washer Diam, 7/16" Width Across Flats
MI ITEM #11753567
MFR #67468249
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Zinc Plated, Steel Hex Nut with External Tooth Washer;1/2" Washer Diam, 7/16" Width Across Flats
MI ITEM #11753567
MFR #67468249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67468249 67468249 1/4-20 ZINC PL HEX MAC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    External Tooth
  • Width Across Flats
    7/16 in
  • Coating
    Zinc-Plated
  • Washer Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text