Motion
67468280
5/16-18, Zinc Plated, Steel Hex Nut with External Tooth Washer;19/32" Washer Diam, 1/2" Width Across Flats
MI ITEM #11753568
MFR #67468280
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Zinc Plated, Steel Hex Nut with External Tooth Washer;19/32" Washer Diam, 1/2" Width Across Flats
MI ITEM #11753568
MFR #67468280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67468280 67468280 5/16-18 ZINC PL HEX MA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    External Tooth
  • Width Across Flats
    1/2 in
  • Coating
    Zinc-Plated
  • Washer Diameter
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought