Motion
67468447
5/16-24, Zinc Plated, Steel Hex Nut with External Tooth Washer;0.61" Washer Diam, 1/2" Width Across Flats, ASME B18.21.1 Fastner Standard, Rockwell C40 to C50 Hardness, Grade SAE 1050
MI ITEM #11753572
MFR #67468447
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24, Zinc Plated, Steel Hex Nut with External Tooth Washer;0.61" Washer Diam, 1/2" Width Across Flats, ASME B18.21.1 Fastner Standard, Rockwell C40 to C50 Hardness, Grade SAE 1050
MI ITEM #11753572
MFR #67468447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67468447 67468447 5/16-24 ZINC PL HEX MA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-24
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    External Tooth
  • Width Across Flats
    1/2 in
  • Material Grade
    SAE 1050
  • Coating
    Zinc-Plated
  • Washer Diameter
    0.6100 in19/32 in
  • Fastener Standard
    ASME B18.21.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text