Motion
67468488
3/8-24, Zinc Plated, Steel Hex Nut with External Tooth Washer;57/64" Washer Diam, 9/16" Width Across Flats
MI ITEM #11753573
MFR #67468488
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24, Zinc Plated, Steel Hex Nut with External Tooth Washer;57/64" Washer Diam, 9/16" Width Across Flats
MI ITEM #11753573
MFR #67468488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67468488 67468488 3/8-24 ZINC PL HEX MAC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-24
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    External Tooth
  • Width Across Flats
    9/16 in
  • Coating
    Zinc-Plated
  • Washer Diameter
    57/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text