Motion
67468686
#10-32 UNF Silicon Bronze Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11753577
MFR #67468686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Silicon Bronze Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11753577
MFR #67468686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67468686 67468686 10-32 HEX MACH SCR NUT
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    #10-32
  • Material
    Silicon Bronze
  • Thread Direction
    Right Hand
  • Height
    1/8 in
  • Thread Standard
    UNF
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    3/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    655
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text