Motion
67468728
1/4-20 UN Silicon Bronze Right Hand Machine Screw Hex Nut;7/16" Across Flats, 3/16" High, Uncoated
Mi Item #11753578
MFR #67468728
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UN Silicon Bronze Right Hand Machine Screw Hex Nut;7/16" Across Flats, 3/16" High, Uncoated
Mi Item #11753578
MFR #67468728

Mfr description
67468728 67468728 1/4-20 HEX MACH SCR NU
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Height
    3/16 in
  • Thread Size
    1/4-20
  • Width Across Flats
    7/16 in

Details

  • Coating
    Uncoated
  • Material
    Silicon Bronze
  • Material Grade
    Non-Graded
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)