Motion
67468801
3/8-16 UNC Silicon Bronze Right Hand Machine Screw Hex Nut;5/8" Across Flats, 1/4" High, Uncoated
MI ITEM #11753580
MFR #67468801
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Silicon Bronze Right Hand Machine Screw Hex Nut;5/8" Across Flats, 1/4" High, Uncoated
MI ITEM #11753580
MFR #67468801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
67468801 67468801 3/8-16 HEX MACH SCR NU
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    3/8-16
  • Material
    Silicon Bronze
  • Thread Direction
    Right Hand
  • Height
    1/4 in
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    5/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Non-Graded
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text