Motion
67468843
#6-32 UNC Aluminum Right Hand Machine Screw Hex Nut;5/16" Across Flats, 7/64" High, Uncoated
Mi Item #11753581
MFR #67468843
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC Aluminum Right Hand Machine Screw Hex Nut;5/16" Across Flats, 7/64" High, Uncoated
Mi Item #11753581
MFR #67468843

Mfr description
67468843 67468843 6-32 HEX MACH SCR NUT
  • Machine screw hex nuts have flat tops and beveled corners. They are thinner than standard hex nuts and are used to secure machine screws.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Height
    7/64 in
  • Thread Size
    #6-32
  • Width Across Flats
    5/16 in

Details

  • Coating
    Uncoated
  • Material
    Aluminum
  • Material Grade
    Non-Graded
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)