Motion
67468926
#10-24 UNC Aluminum Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11753583
MFR #67468926
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Aluminum Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11753583
MFR #67468926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67468926 67468926 10-24 HEX MACH SCR NUT
  • Machine screw hex nuts have flat tops and beveled corners. They are thinner than standard hex nuts and are used to secure machine screws.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    #10-24
  • Material
    Aluminum
  • Thread Direction
    Right Hand
  • Height
    1/8 in
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    3/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Non-Graded
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text