Motion
67469361
1/4-20 UNC Silicon Bronze Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Uncoated
MI ITEM #11753594
MFR #67469361
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Silicon Bronze Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Uncoated
MI ITEM #11753594
MFR #67469361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
67469361 67469361 1/4-20 HEX NUT SILICON
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1/4-20
  • Material
    Silicon Bronze
  • Thread Direction
    Right Hand
  • Height
    7/32 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    7/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    655
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought