Motion
67469403
5/16-18 UNC Silicon Bronze Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Uncoated
MI ITEM #11753595
MFR #67469403
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Silicon Bronze Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Uncoated
MI ITEM #11753595
MFR #67469403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
67469403 67469403 5/16-18 HEX NUT SILICO
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    5/16-18
  • Material
    Silicon Bronze
  • Thread Direction
    Right Hand
  • Height
    17/64 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    655
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text