Motion
67469528
5/8-11 UNC Silicon Bronze Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Uncoated
MI ITEM #11753598
MFR #67469528
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Silicon Bronze Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Uncoated
MI ITEM #11753598
MFR #67469528

Mfr description
67469528 67469528 5/8-11 HEX NUT SILICON
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Silicon Bronze
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)