Motion
67469643
1-8 UN Silicon Bronze Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Uncoated
MI ITEM #11753601
MFR #67469643
List Price$47.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UN Silicon Bronze Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Uncoated
MI ITEM #11753601
MFR #67469643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.13/each for your price

Overview

Mfr description
67469643 67469643 1-8 HEX NUT SILICON BR
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1-8
  • Material
    Silicon Bronze
  • Thread Direction
    Right Hand
  • Height
    55/64 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    1-1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    655
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought