Motion
67469684
1/4-20 UN Aluminum Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Uncoated
MI ITEM #11753602
MFR #67469684
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UN Aluminum Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Uncoated
MI ITEM #11753602
MFR #67469684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67469684 67469684 1/4-20 HEX NUT ALUMINU
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Coating
    Uncoated
  • Height
    7/32 in
  • Material
    Aluminum
  • Material Grade
    Non-Graded
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text