Motion
67469726
5/16-18 UN Aluminum Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Aluminum-Plated Finish
MI ITEM #11753603
MFR #67469726
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UN Aluminum Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Aluminum-Plated Finish
MI ITEM #11753603
MFR #67469726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67469726 67469726 5/16-18 HEX NUT ALUMIN
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    5/16-18
  • Material
    Aluminum
  • Thread Direction
    Right Hand
  • Height
    17/64 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Non-Graded
  • Coating
    Aluminum-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text