Motion
67469841
1/2-13 UN Aluminum Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Uncoated
MI ITEM #11753605
MFR #67469841
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UN Aluminum Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Uncoated
MI ITEM #11753605
MFR #67469841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
67469841 67469841 1/2-13 HEX NUT ALUMINU
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1/2-13
  • Material
    Aluminum
  • Thread Direction
    Right Hand
  • Height
    7/16 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    6061T6
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text