Motion
67469882
5/8-11 UN Aluminum Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Uncoated
Mi Item #11753606
MFR #67469882
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UN Aluminum Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Uncoated
Mi Item #11753606
MFR #67469882

Mfr description
67469882 67469882 5/8-11 HEX NUT ALUMINU
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Coating
    Uncoated
  • Material
    Aluminum
  • Material Grade
    Non-Graded
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)