Motion
67470047
1/2-13 UNC Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Hot Dipped Galvanized Finish
Mi Item #11753610
MFR #67470047
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Hot Dipped Galvanized Finish
Mi Item #11753610
MFR #67470047

Mfr description
67470047 67470047 1/2-13 HEX NUT GALVANI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Height
    7/16 in
  • Thread Size
    1/2-13
  • Width Across Flats
    3/4 in

Details

  • Coating
    Hot Dipped Galvanized
  • Material
    Steel
  • Material Grade
    Grade A
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)