Motion
67470401
1/2-13 UNC Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Black Oxide Finish
MI ITEM #11753619
MFR #67470401
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Black Oxide Finish
MI ITEM #11753619
MFR #67470401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67470401 67470401 1/2-13 HEX NUT GRADE 8
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1/2-13
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    7/16 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought