Motion
67470567
7/8-9 UNC Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Black Oxide Finish
Mi Item #11753623
MFR #67470567
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Black Oxide Finish
Mi Item #11753623
MFR #67470567

Mfr description
67470567 67470567 7/8-9 HEX NUT GRADE 8
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Height
    3/4 in
  • Thread Size
    7/8-9
  • Width Across Flats
    1-5/16 in

Details

  • Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)