Motion
67470641
1-1/8 - 7 UNC Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Black Oxide Finish
Mi Item #11753625
MFR #67470641
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Black Oxide Finish
Mi Item #11753625
MFR #67470641

Mfr description
67470641 67470641 1 1/8-7 HEX NUT GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • Height
    31/32 in
  • Thread Size
    1-1/8 - 7
  • Width Across Flats
    1-11/16 in

Details

  • Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)