Motion
67470849
1-8 UNC Steel Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11753630
MFR #67470849
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Steel Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11753630
MFR #67470849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
67470849 67470849 1"-8 GR8 YZ FINISHED H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-8
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    55/64 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1-1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought