Motion
67471169
7/16-14 UNC Steel Right Hand Hex Nut;11/64" Across Flats, 3/8" High, Zinc-Plated Finish
MI ITEM #11753638
MFR #67471169
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Steel Right Hand Hex Nut;11/64" Across Flats, 3/8" High, Zinc-Plated Finish
MI ITEM #11753638
MFR #67471169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
67471169 67471169 7/16-14 GRD 5 ZINC HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/16-14
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    3/8 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    11/64 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text