Motion
67471284
5/8-11 UNC Steel Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11753641
MFR #67471284
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Steel Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11753641
MFR #67471284

Mfr description
67471284 67471284 5/8-11 HEX NUT GRADE 5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)