Motion
67471409
1-8 UNC Steel Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Zinc-Plated Finish
MI ITEM #11753644
MFR #67471409
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Steel Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Zinc-Plated Finish
MI ITEM #11753644
MFR #67471409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
67471409 67471409 1-8 HEX NUT GRADE 5 ZI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-8
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    55/64 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1-1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought